Parallel Shaft Gearmotors, 90V

  • Mfr # M1115028.00
  • Zoro # G2475764
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Nonventilated
Output Shaft Height
3.5 in
Overall Height
6.26 in
Motor Type
Permanent Magnet DC
Overall Width
4.08 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1115028.00
Zoro #
G2475764
UPC #
691720090725
Country of Origin
United States
Motor Enclosure
Totally Enclosed Nonventilated
Motor Type
Permanent Magnet DC
Motor Insulation Class
F
Gear Material
Steel
Full Load Current
0.56 A
Lubrication
Semi-Fluid Grease
Maximum Ambient Temperature
40 Degrees C
Motor Duty Class
Continuous
Mounting Orientation
Horizontal, Vertical with Shaft Down
Operating Voltage
90V DC
Standards
CE, CSA, UL
Starting Torque
55 in-lb
Bearing Type
Needle
Thermal Protection
None
Overhung Load Capacity
281 lb
Maximum Output Speed
51 RPM
Service Factor
1
Mount Type
Special
Keyway Type
Square
Item
Parallel Shaft Gearmotors
Maximum Torque
55 in-lb
Gear Ratio
35:1
Input Horsepower
1/20 hp
Efficiency
48.6%
Rotation
CW/CCW
Nameplate Speed
51 RPM
Shaft Orientation
Parallel
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Output Shaft Height
3.5 in
Overall Height
6.26 in
Overall Width
4.08 in
Length Less Shaft
8.41 in
Keyway Width
1 in
Mount Hole Center-to-Center Length
1.5 in
Overall Length
9.91 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Keyway Depth
3/16 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1 1/2 in
Length
9.91 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 51 RPM, Maximum Torque 55 in-lb, Starting Torque 55 in-lb, Overhung Load Capacity 281 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 35:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Efficiency 48.6 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews