Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-042
  • Zoro # G612477815

product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-042
Zoro #
G612477815
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/3
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
1.90 A
RPM Range
1,701-1,800
Motor Frame Material
Steel
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Ins. Class
F
Motor Application
General Purpose
Duty Cycle
Continuous
Removable Base
Yes
Weight
20 lb
Stud Quantity
4
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Voltage Compatibility
180V DC
Motor Shaft Design
Keyed
Standards
CE, CSA, UL
Motor Design
Permanent Magnet
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Max. Ambient Temp.
40 Degrees C
Brush Type
Replaceable Brushes
Includes
Removable Base
Frame Material
Steel
Nameplate Service Factor
1
Full Load Current
1.90 A
Product Type
DC Motor
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Nameplate Voltage
180V DC
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Mounting Stud Pattern
4 3/8"-16
Nameplate Horsepower
1/3 hp

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
11 11/16 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Length Less Shaft
9 13/16 in
Frame Size
56C
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, Voltage 180V DC, 1.90 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.