Right Angle Gearmotors, 90V

  • Mfr # M1135039.00
  • Zoro # G2485311
product price: 
$
681.00
/ea
Free Shipping & Returns

Key Features

Input Horsepower
1/8 hp
Efficiency
31.5%
Thermal Protection
None
Overall Length
10.64 in
Overall Height
6.61 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135039.00
Zoro #
G2485311
UPC #
691720091593
Country of Origin
United States
Input Horsepower
1/8 hp
Efficiency
31.5%
Thermal Protection
None
Keyway Type
Square
Overhung Load Capacity
235 lb
Standards
CE, CSA, UL
Rotation
CW/CCW
Item
Right Angle Gearmotors
Mount Type
Special
Lubrication
Semi-Fluid Grease
Shaft Orientation
Right Angle
Maximum Ambient Temperature
40 Degrees C
Maximum Output Speed
125 RPM
Gear Ratio
20:1
Motor Insulation Class
H
Full Load Current
1.4 A
Operating Voltage
90V DC
Maximum Torque
45 in-lb
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Nonventilated
Starting Torque
45 in-lb
Motor Type
Permanent Magnet DC
Nameplate Speed
125 RPM
Mounting Orientation
Horizontal
Service Factor
1
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Overall Length
10.64 in
Overall Height
6.61 in
Output Shaft Length
1 13/16 in
Output Shaft Diameter
5/8 in
Keyway Length
1 1/2 in
Overall Width
4.09 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Output Shaft Height
1.67 in
Keyway Width
3/16 in
Length Less Shaft
8.88 in
Keyway Depth
1 1/4 in
Length
10.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 45 in-lb, Starting Torque 45 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 20:1, Input Horsepower 1/8 hp, Motor Insulation Class H, Efficiency 31.5 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews