Right Angle Gearmotors, 110V

  • Mfr # M1145039.00
  • Zoro # G2494019
product price: 
$
942.99
/ea
Free Shipping & Returns

Key Features

Output Location
Reversible
Keyway Width
3/16 in
Maximum Output Speed
83 RPM
Output Shaft Height
1.67 in
Overall Width
5.81 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1145039.00
Zoro #
G2494019
UPC #
691720092217
Country of Origin
United States
Output Location
Reversible
Maximum Output Speed
83 RPM
Item
AC Gearmotor
Motor Type
Permanent Split Capacitor
Brake Type
None
Includes
Conduit Box
Mount Type
Horizontal
Keyway Type
Square
Mounting Orientation
Horizontal
Motor Insulation Class
F
Frequency
50 Hz, 60 Hz
Includes Capacitor
Capacitor Included
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Fan-Cooled
Includes Junction/Conduit Box
Yes
Starting Torque
75 in-lb
Maximum Torque
75 in-lb
Shaft Orientation
Right Angle
Service Factor
1
Maximum Ambient Temperature
104 Degrees F
Capacitor Required
Yes
Number of Output Shafts
1
Full Load Current
2.0/1.0 A
Lubrication
Oil Bath
Nameplate Speed
83 RPM
Rotation
CW/CCW
Standards
CE, CSA, UL
Bearing Type
Ball
Input Horsepower
0.16 hp
Overhung Load Capacity
235 lb
Operating Voltage
115/230V AC
Thermal Protection
None
Phase
Single
Housing Material
Aluminum
Gear Ratio
20:1
Features
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened

Dimensions

Keyway Width
3/16 in
Output Shaft Height
1.67 in
Overall Width
5.81 in
Keyway Depth
1 in
Overall Height
5.2 in
Output Shaft Diameter
5/8 in
Length Less Shaft
10.55 in
Output Shaft Length
1 13/16 in
Overall Length
12.31 in
Fits Chest Size
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Length
12.31 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 83 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Operating Voltage 115/230V AC, Gear Ratio 20:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews