Zoro Homepage

SP Motor, Split-Ph, 1/3 HP, 60 Hz

  • Mfr # 048S17D2090

  • Zoro # G6210504


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Phase
Single
Motor Bearings
Ball
Motor Service Factor
1
Full Load Amps
6.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2090
Zoro #
G6210504
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 3/4 in
Shaft Length
1 9/16 in
Overall Length
9 5/16 in

Details

Phase
Single
Motor Bearings
Ball
Motor Service Factor
1
Full Load Amps
6.6 A
Motor Frame Material
Steel
Frame Material
Rolled steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
RPM Range
1,701-1,800
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Frame
48
Voltage
115V AC
Motor Thermal Protection
None
Duty
Continuous
Standards
CSA, UL Recognized
Motor Application
General Purpose
Motor Design
Split-Phase
Item
General Purpose Motor
Nominal Efficiency
57.5 %
Motor Enclosure Design
Open Drip Proof
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Motor Mounting Type
Rigid Base
RPM Group
1701-1800
HP
1/3 hp
Weight
14 lb
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Ambient Temperature
40 Degrees C
Motor Shaft Design
Flat

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.6 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.