Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V

  • Mfr # 145THTR5376

  • Zoro # G1499766


product price: $681.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
1
Torque
4.5 ft-lb
Nameplate RPM
1,145
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THTR5376
Zoro #
G1499766
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Overall Length
16 1/16 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
13 15/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Torque
4.5 ft-lb
Nameplate RPM
1,145
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Nominal Efficiency
80 %
Ins. Class
F
Duty
Continuous
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Frame Material
Rolled steel
Finish
Black
RPM Range
1,101-1,200
Standards
CE, UL Recognized
Full Load Amps
3.8/1.9 A
Max. Operating Frequency
120 Hz
Motor Efficiency Group
Energy Efficient
Motor Service Factor
1
Encoder Shaft
5/8 x 1-3/4 in
Motor Shaft Rotation
CW/CCW
Warranty
3 yr
Motor Mounting Type
Rigid Base
Phase
Three
NEMA Design
A
Motor Application
Crane
Motor Shaft Design
Keyed
Base
Rigid
Ambient Temperature
40 Degrees C
Insulation Feature
Patented MAX GUARD
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Acceptable
Yes
Hz
60 Hz
Motor Mounting Position
Horizontal
Usable @ 200V
No
No. of Speeds
1
Conduit Box Position
F1
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Duty Cycle
Continuous
Weight
49 lb

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,145, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 145TC Frame, Torque 4.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.