Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V

  • Mfr # 145THTR15540

  • Zoro # G0743897


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
Torque
4.5 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145THTR15540
Zoro #
G0743897
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 1/16 in
Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Length Less Shaft
13 15/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1 1/2
Torque
4.5 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Warranty
3 yr
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Finish
Black
NEMA Design
A
Motor Application
Crane
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Max. Operating Frequency
120 Hz
Encoder Shaft
5/8 x 1-3/4 in
Hz
60 Hz
Insulation Feature
CR200 magnet wire
RPM Range
1,701-1,800
Motor Service Factor
1
Phase
Three
Standards
CE, UL Recognized
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Rotation
CW/CCW
Encoder Acceptable
Yes
Ins. Class
H
Duty
Continuous
Motor Mounting Type
Rigid Base
Frame Material
Rolled steel
Nominal Efficiency
85.5 %
Base
Removable
Full Load Amps
4.8/2.4 A
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F1
Usable @ 208V
No
Weight
51 lb
No. of Speeds
1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Torque 4.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.