Zoro Homepage

WashdownMotor, 1/2hp, 71,230/460VAC

  • Mfr # 103396.00

  • Zoro # G211931367


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103396.00
Zoro #
G211931367
UPC #
691720989395
Country of Origin
United States

Dimensions

Body Dia.
6.1 in
Shaft Length
1 3/16 in
Stud Size
M6x1
Bolt Circle Dia.
3 3/8 in
Manufacturers Warranty Length
Not available
Shaft Dia.
9/16 in
Length Less Shaft
10 3/8 in
Overall Length
11 13/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.8/0.9 A, 71 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.