Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3hp, 3490RPM, 230/460VAC

  • Mfr # 121870.00

  • Zoro # G500722966


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121870.00
Zoro #
G500722966
UPC #
691720052891
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
13 11/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
7/8 in
Length Less Shaft
11 11/16 in
Body Dia.
7.3 in
Shaft Length
2 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
145C
Motor Frame Material
Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
Finish
Epoxy-Coated
Weight
48 lb
Removable Base
No
Nameplate RPM
3,490 RPM
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Ins. Class
F
Duty Cycle
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
86.5 %
Bearing Protection
Shaft Shields
Conduit Box Location
Exterior
No. of Speeds
1
Full Load Amps
8.0/4.0 A
Drain Plugs
(1) in Conduit Box
Motor Bearings
Ball
Motor Mounting Type
C-Face, Rigid Base
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Usable @ 200V
Not Usable at 200V
Motor Service Factor
1.2
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Standards
CE Certified, CSA Certified, UL Recognized
Usable @ 208V
Not Usable at 208V
Shaft Material
Stainless Steel
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 145C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.