Shop LEVITON
See all product information
Create Account
Single Receptacle, 15A, Black, 125V
- Mfr # W5261-E
- Zoro # G922982085
product price:Â
$
25.39
/ea
Key Features
Features
Smooth Face
Face Plate Height
2.4 in
Minimum Wire Size
14 AWG
Connection Orientation
Straight
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5261-E
- Zoro #
- G922982085
- UPC #
- 078477981108
- Country of Origin
- Mexico
- Features
- Smooth Face
- Connection Orientation
- Straight
- Number of Poles
- 2
- Market
- Industrial
- Housing Material
- Nylon
- NEMA Receptacle Configuration
- 5-15R
- Grounding
- Grounded
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Horsepower Rating
- 1/2 hp
- Number of Outlets
- 1
- Receptacle Type
- Single
- Wire Connection Type
- Screw Terminals
- Maximum Operating Temperature
- 75 Degrees C
- Resistance Properties
- Weather Resistant
- Item
- Weather-Resistant Single Receptacle
- Housing Color
- Black
- Current Rating
- 15 A
- Number of Wires
- 3
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- Minimum Operating Temperature
- -40 Degrees C
- Contact Material
- Brass
Dimensions
- Face Plate Height
- 2.4 in
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Weather-Resistant Single Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.