Shop LEVITON
See all product information
Create Account
Single Receptacle, 15A, White, 125V
- Mfr # W5261-W
- Zoro # G422982158
product price:Â
$
25.39
/ea
Key Features
Wire Connection Type
Screw Terminals
Face Plate Height
2.4 in
Number of Wires
3
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5261-W
- Zoro #
- G422982158
- UPC #
- 078477981078
- Country of Origin
- Mexico
- Wire Connection Type
- Screw Terminals
- Number of Wires
- 3
- For Environment
- Food and Beverage, Oily/Greasy
- Connection Orientation
- Straight
- Grounding
- Grounded
- NEMA Receptacle Configuration
- 5-15R
- Housing Color
- White
- Standards
- CSA, FULS Marking, UL
- Features
- Smooth Face
- Resistance Properties
- Weather Resistant
- Wiring Method
- Back/Side
- Number of Outlets
- 1
- Market
- Industrial
- Number of Poles
- 2
- Current Rating
- 15 A
- Receptacle Type
- Single
- Item
- Weather-Resistant Single Receptacle
- Voltage Rating
- 125V AC
Dimensions
- Face Plate Height
- 2.4 in
- Overall Depth
- 1.1 in
- Fits Chest Size
- Smooth Face
Description
Weather-Resistant Single Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.