Single Receptacle, 20A, Gray, 125V

  • Mfr # W5361-GY
  • Zoro # G522982201
product price: 
$
27.15
/ea

Key Features

Minimum Wire Size
14 AWG
Wiring Method
Back/Side
Standards
CSA, FULS Marking, UL
Face Plate Height
2.4 in
Minimum Operating Temperature
-40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W5361-GY
Zoro #
G522982201
UPC #
078477981160
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Face Plate Height
2.4 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

Wiring Method
Back/Side
Standards
CSA, FULS Marking, UL
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
1
Item
Weather-Resistant Single Receptacle
Wire Connection Type
Screw Terminals
Receptacle Type
Single
Current Rating
20 A
Housing Material
Nylon
Connection Orientation
Straight
Number of Wires
3
Market
Industrial
Features
Smooth Face
Maximum Operating Temperature
75 Degrees C
Contact Material
Brass
Housing Color
Gray
UL 94 Flammability Rating
V-2
NEMA Receptacle Configuration
5-20R
For Environment
Food and Beverage, Oily/Greasy
Grounding
Grounded
Resistance Properties
Weather Resistant
Horsepower Rating
1 hp
Number of Poles
2
Voltage Rating
125V AC

Description

Weather-Resistant Single Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews