Single Receptacle, 20A, Gray, 250V
- Mfr # W5461-GY
- Zoro # G922982153
product price:Â
$
20.95
/ea
Key Features
Connection Orientation
Straight
Number of Poles
2
For Environment
Food and Beverage, Oily/Greasy
Face Plate Height
2.4 in
Standards
CSA, FULS Marking, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5461-GY
- Zoro #
- G922982153
- UPC #
- 078477065570
- Country of Origin
- Mexico
Dimensions
- Face Plate Height
- 2.4 in
- Overall Depth
- 1.1 in
- Fits Chest Size
- Smooth Face
Details
- Connection Orientation
- Straight
- Number of Poles
- 2
- Voltage Rating
- 250V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Standards
- CSA, FULS Marking, UL
- Resistance Properties
- Weather Resistant
- Item
- Weather-Resistant Single Receptacle
- Wiring Method
- Back/Side
- Features
- Smooth Face
- Number of Wires
- 3
- NEMA Receptacle Configuration
- 6-20R
- Market
- Industrial
- Wire Connection Type
- Screw Terminals
- Current Rating
- 20 A
- Grounding
- Grounded
- Receptacle Type
- Single
- Number of Outlets
- 1
- Housing Color
- Gray
Description
Weather-Resistant Single Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.