Shop LEVITON
See all product information
Create Account
Single Receptacle, 20A, Black, 250V
- Mfr # W5461-E
- Zoro # G022982169
product price:Â
$
20.95
/ea
Key Features
Overall Depth
1.1 in
Features
Smooth Face
NEMA Receptacle Configuration
6-20R
Number of Wires
3
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5461-E
- Zoro #
- G022982169
- UPC #
- 078477065587
- Country of Origin
- Mexico
- Features
- Smooth Face
- NEMA Receptacle Configuration
- 6-20R
- Number of Wires
- 3
- Housing Color
- Black
- Current Rating
- 20 A
- Number of Outlets
- 1
- Voltage Rating
- 250V AC
- Receptacle Type
- Single
- Wire Connection Type
- Screw Terminals
- Item
- Weather-Resistant Single Receptacle
- Grounding
- Grounded
- Wiring Method
- Back/Side
- Number of Poles
- 2
- For Environment
- Food and Beverage, Oily/Greasy
- Resistance Properties
- Weather Resistant
- Market
- Industrial
- Standards
- CSA, FULS Marking, UL
- Connection Orientation
- Straight
Dimensions
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.4 in
- Fits Chest Size
- Smooth Face
Description
Weather-Resistant Single Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.