Shop LEVITON
See all product information
Create Account
Single Receptacle Outlet, 20A, White, 250V
- Mfr # W5461-W
- Zoro # G422982271
product price:Â
$
20.95
/ea
Key Features
Face Plate Height
2.4 in
Market
Industrial
Standards
CSA, FULS Marking, UL
Wiring Method
Back/Side
Resistance Properties
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5461-W
- Zoro #
- G422982271
- UPC #
- 078477065563
- Country of Origin
- Mexico
- Item
- Single Receptacle Outlet
- Market
- Industrial
- Standards
- CSA, FULS Marking, UL
- Wiring Method
- Back/Side
- Resistance Properties
- Weather Resistant
- Number of Outlets
- 1
- Wire Connection Type
- Screw Terminals
- NEMA Receptacle Configuration
- 6-20R
- Receptacle Type
- Single
- Current Rating
- 20 A
- Number of Poles
- 2
- For Environment
- Food and Beverage, Oily/Greasy
- Grounding
- Grounded
- Number of Wires
- 3
- Features
- Smooth Face
- Voltage Rating
- 250V AC
- Connection Orientation
- Straight
- Housing Color
- White
Dimensions
- Face Plate Height
- 2.4 in
- Overall Depth
- 1.1 in
- Fits Chest Size
- Smooth Face
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.