1/3 HP 1-1/2" Submersible Sump Pump 115V Vertical
- Mfr # 257
- Zoro # G0443633
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast iron
Voltage
115V
HP
1/3
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257
- Zoro #
- G0443633
- UPC #
- 671812002577
- Country of Origin
- United States
- Housing Material
- Cast iron
- Voltage
- 115V
- HP
- 1/3
- Switch Type
- Vertical
- Shaft Seal
- Buna N, Stainless Steel
- Max. Liquid Temp.
- 140 Degrees F
- Amps
- 5.2
- Motor RPM
- 1725
- Agency Compliance
- CSA/cUS
- Motor Type
- Permanent Split Capacitor
- Max. Head
- 22 ft.
- Impeller Material
- Engineered Polymer
- Item
- Submersible Sump Pump
- On Point
- 7-1/2"
- GPM of Water @ 15 Ft. of Head
- 15
- GPM of Water @ 20 Ft. of Head
- 11
- Off Point
- 4"
- Discharge NPT
- 1-1/2"
- Thermal Protection
- Yes
- GPM of Water @ 10 Ft. of Head
- 35
- Base Material
- Cast Iron
- GPM of Water @ 5 Ft. of Head
- 44
- Max. Temp.
- 140 Degrees F
- RPM
- 1725
Dimensions
- Cord Length
- 10 ft.
- Min. Sump Pit Dia.
- 10"
- Max. Dia. Solids
- 1/2"
- Height
- 10-1/2"
- Diameter
- 9-5/8"
Description
Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 7 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 44 gpm, Flow Rate @ 10 Ft. of Head 37 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 14 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 10 in, Body Dia. 6 1/2 in, Overall Height 10 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.