Engine Driven Welder

  • Mfr # K3581-1-RP3
  • Zoro # G523353918
product price: 
$
40,965.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amperage Stick - Maximum
400 A
Amperage TIG - Minimum
25 A
Continuous Auxiliary Power
10,000 W
Coolant Tank Capacity
0.9 gal
Weight
1,178 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3581-1-RP3
Zoro #
G523353918
UPC #
015082683676
Country of Origin
United States

Dimensions

Overall Height
34.25 in
Overall Depth
54.29 in
Overall Width
21.25 in

Details

Amperage Stick - Maximum
400 A
Amperage TIG - Minimum
25 A
Continuous Auxiliary Power
10,000 W
Coolant Tank Capacity
0.9 gal
Weight
1,178 lb
Horsepower
24.8 hp
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Minimum
35 A
Rated Output @ Duty Cycle (Stick)
325 A @ 33 V, 100%, 335 A @ 33.4 V, 60%, 400 A @ 29 V, 60%
Includes
K2635-1 Small Two-Wheel Welder Trailer, K2639-1 Fender and Light Kit, K2640-1 Cable Rack, K3581-1 Maverick(R) 325X (Kubota(R))
Engine Displacement
54.8 cu in
Phase
Single
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R
Amperage TIG - Maximum
250 A
Engine Model
Kubota D902
Open Circuit Voltage
80 V
Application
Construction, Construction and Field Erection, Cross Country Pipeline, Maintenance and Repair, Oil and Gas, Power Generation, Structural Fabrication, Structural Welding
Oil Capacity
3 7/8 qt
Fuel Tank Capacity
11.5 gal
Item
Engine Driven Welder
Engine Brand
Kubota
Welding Power Source Type
CC/CV
Polarity
DC
Rated Output @ Duty Cycle (MIG)
340 A @ 30 V, 100%, 350 A @ 31.5 V, 60%
Peak Auxiliary Power
11,500 W
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 100%
Remote Connection Type
6-Pin (Lincoln), 7-Pin (Lincoln)

Description

Engine Driven Welder, Generator Fuel Type Diesel, Phase Single, Polarity DC, Remote Connection Type 6-Pin (Lincoln), 7-Pin (Lincoln), Application Construction, Construction and Field Erection, Cross Country Pipeline, Maintenance and Repair, Oil and Gas, Power Generation, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 10,000 W, Coolant Tank Capacity 0.9 gal, Engine Brand Kubota, Engine Displacement 54.8 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews