Shop LINCOLN ELECTRIC

Engine Driven Welder

  • Mfr # K5938-1
  • Zoro # G325074370

product price: 
$
8,902.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Rehlko
Horsepower
23.5 hp
Overall Depth
36.4 in
Engine Displacement
44 cu in
Generator Outlets
NEMA 14-50R, NEMA 5-20R, NEMA 6-50R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5938-1
Zoro #
G325074370
UPC #
015082893679
Country of Origin
United States
Engine Brand
Rehlko
Horsepower
23.5 hp
Engine Displacement
44 cu in
Generator Outlets
NEMA 14-50R, NEMA 5-20R, NEMA 6-50R
Weight
426 lb
Amperage Stick - Maximum
230 A
Remote Connection Type
6-Pin (Lincoln)
Peak Auxiliary Power
10,500 W
Fuel Tank Capacity
11 gal
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Amperage MIG - Maximum
230 A
Item
Welder Generator
Phase
Single
Rated Output @ Duty Cycle (MIG)
227 A @ 25.4 V, 100%
Standards
IEC
Welding Power Source Type
CC/CV
Amperage MIG - Minimum
35 A
Open Circuit Voltage
85 V DC
Polarity
DC
Application
Construction, Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
Amperage Stick - Minimum
35 A
For Material Type
Aluminum, Stainless Steel, Steel
Rated Output @ Duty Cycle (Stick)
204 A @ 28.2 V, 100%
Oil Capacity
2 qt
Engine Model
CH730
Continuous Auxiliary Power
9,500 W
Includes
120 V GFCI Duplex, NEMA 14-50R, NEMA 6-50R
Start Type
Electric
Generator Fuel Type
Gasoline

Dimensions

Overall Depth
36.4 in
Overall Width
20 in
Overall Height
26.4 in
For Aluminum Thickness - Maximum
1/16 in
For Aluminum Thickness - Minimum
3/16 in
For Steel Thickness - Minimum
24 ga
For Steel Thickness - Maximum
1/16 in
For Stainless Steel Thickness - Minimum
18 ga
For Stainless Steel Thickness - Maximum
3/16 in

Description

Welder Generator, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single, Polarity DC, Start Type Electric, Remote Connection Type 6-Pin (Lincoln), Application Construction, Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 9,500 W, Engine Brand Rehlko, Engine Displacement 44 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.