Engine Driven Welder

  • Mfr # K5939-1
  • Zoro # G025066323
product price: 
$
12,731.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Amperage MIG - Maximum
260 A
Polarity
DC
Welding Power Source Type
CC/CV
Peak Auxiliary Power
10,500 W
Amperage Stick - Minimum
35 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5939-1
Zoro #
G025066323
UPC #
015082917313
Country of Origin
United States
Amperage MIG - Maximum
260 A
Polarity
DC
Welding Power Source Type
CC/CV
Peak Auxiliary Power
10,500 W
Amperage Stick - Minimum
35 A
Oil Capacity
2 qt
Horsepower
21.5 hp
Engine Brand
Rehlko
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Open Circuit Voltage
85 V DC
Phase
Single
Remote Connection Type
6-Pin (Lincoln)
Standards
IEC
Amperage Stick - Maximum
260 A
Engine Displacement
44 cu in
Application
Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
Generator Outlets
NEMA 14-50R, NEMA 5-20R, NEMA 6-50R
Item
Welder Generator
Amperage MIG - Minimum
35 A
Engine Model
CH730 LP
Continuous Auxiliary Power
9,500 W
Weight
426 lb
For Material Type
Steel
Rated Output @ Duty Cycle (Stick)
231 A @ 29.2 V, 100%
Rated Output @ Duty Cycle (MIG)
253 A @ 26.7 V, 100%

Dimensions

Overall Height
26.4 in
Overall Width
20 in
Overall Depth
36.4 in

Description

Welder Generator, For Material Type Steel, Phase Single, Polarity DC, Remote Connection Type 6-Pin (Lincoln), Application Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 9,500 W, Engine Brand Rehlko, Engine Displacement 44 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.