Shop LINCOLN ELECTRIC

400A Diesel Engine Driven Welder

  • Mfr # K2409-5-RP3
  • Zoro # G823353281

product price: 
$
49,818.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single/Three
Amperage Stick - Maximum
400 A
Standards
CSA, ISO 14001, ISO 9001
Engine Brand
Kubota
Horsepower
22 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2409-5-RP3
Zoro #
G823353281
UPC #
015082854274
Country of Origin
United States
Phase
Single/Three
Amperage Stick - Maximum
400 A
Standards
CSA, ISO 14001, ISO 9001
Engine Brand
Kubota
Horsepower
22 hp
Engine Displacement
91 cu in
Amperage TIG - Maximum
250 A
Fuel Tank Capacity
20 gal
Engine Model
Kubota V1505
Rated Output @ Duty Cycle (Stick)
400 A @ 23 V, 100%
Includes
K2409-5 Vantage(R) 322 (Kubota(R)), K2636-1 Medium Two-Wheel Welder Trailer, K2639-1 Fender and Light Kit, K2640-1 Cable Rack
Open Circuit Voltage
73 V
Coolant Tank Capacity
1.8 gal
Weight
1,417 lb
Amperage Stick - Minimum
30 A
Application
Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln)
Amperage TIG - Minimum
20 A
Continuous Auxiliary Power
11,000 W
Oil Capacity
6 3/8 qt
Welding Power Source Type
CC/CV
Item
400A Diesel Engine Driven Welder
Circuit Breaker
Yes
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (TIG)
250 A @ 30 V, 100%
Amperage MIG - Maximum
400 A
Peak Auxiliary Power
12,500 W
Polarity
DC
Welder Series
Vantage 322

Dimensions

Overall Depth
111 in
Overall Width
57 in
Overall Height
53.9 in

Description

400A Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single/Three, Polarity DC, Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln), Application Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding, Circuit Breaker Yes, Continuous Auxiliary Power 11,000 W, Coolant Tank Capacity 1.8 gal, Engine Brand Kubota

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.