Shop LINCOLN ELECTRIC

Multi-Process Welder

  • Mfr # K5379-1
  • Zoro # G423357511

product price: 
$
4,934.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60 Hz
Welding Power Source Type
CC/CV
Features
Arcfx(R) Technology - Provides Instant Visual Feedback on How Settings Affect the Weld Outcome, Built-In Tig Solenoid and Foot Pedal Adapter - the Power Mig 220 AC/DC Welder is Designed to Accept a Tig Torch, Dual Input Voltage - 120V and 230V Inputs So You can Plug into Any Common Power Supply, Ergonomic Case - Sleek and Robust Case Design with Multiple Lift Points for Ease of Mobility Around the Shop, Lightweight and Portable, Memory Capability - Easily Recall Saved Settings to Get Welding Faster, Ready Set Weld(R) Technology - Simplifies Setup by Recommending Optimal Welding Parameters for Each Welding Procedure, Robust and Reliable Wire Drive - Ensures Proper and Consistent Feeding for Optimal Welding Experience
Overall Height
15 in
Application
Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Repair Welding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5379-1
Zoro #
G423357511
UPC #
015082558738
Country of Origin
Mexico
Input Frequency
60 Hz
Welding Power Source Type
CC/CV
Features
Arcfx(R) Technology - Provides Instant Visual Feedback on How Settings Affect the Weld Outcome, Built-In Tig Solenoid and Foot Pedal Adapter - the Power Mig 220 AC/DC Welder is Designed to Accept a Tig Torch, Dual Input Voltage - 120V and 230V Inputs So You can Plug into Any Common Power Supply, Ergonomic Case - Sleek and Robust Case Design with Multiple Lift Points for Ease of Mobility Around the Shop, Lightweight and Portable, Memory Capability - Easily Recall Saved Settings to Get Welding Faster, Ready Set Weld(R) Technology - Simplifies Setup by Recommending Optimal Welding Parameters for Each Welding Procedure, Robust and Reliable Wire Drive - Ensures Proper and Consistent Feeding for Optimal Welding Experience
Application
Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Repair Welding
Amperage Stick - Minimum
20 A
Maximum Input Current
14.3 A
Input Voltage
120/240V
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Maximum
230 A
Amperage MIG - Maximum
230 A
Amperage TIG - Minimum
20 A
Item
Multi-Process Welder
Power Cord Included
Yes
Includes
10 ft Work Cable and Clamp Assembly, 240V to 120V 20 in Power Cord Adapter, 3000369 Model 601-Ar5-30-580 Single-Stage Flowgauge Regulator, Adjustable Gas Regulators and Hose, Caliber 17 12.5 ft Flexible-Head TIG Torch, ED030631 SuperArc(R) L-56(R) MIG (GMAW) Wire, Foot Amptrol, K4529-1 Magnum(R) PRO 175L Welding Guns, K5339-17F-1 Caliber(R) 17 Series TIG Torch Ready Pak, K870 Foot Amptrol(TM) - 25 ft, KP2529-1 Drive Roll, KP2529-2 Drive Roll, KP2529-3 Drive Roll, KP2531-1 Inner Wire Guide, KP2531-2 Inner Wire Guide, KP2744-025T Copper Plus(R) Contact Tip, KP2744-030T Copper Plus(R) Contact Tip, KP2744-035T Copper Plus(R) Contact Tip, KP3084-1 Magnum(R) PRO 100L and 175L Gasless Nozzle, KP4760-MD Caliber(R) 17/18/26 Series TIG Torch Expendables Kit, Stick Electrode Holder and 10 ft Lead Assembly
Weight
51 lb
Effective Input Current
14.3 A
Amperage Stick - Maximum
230 A
Rated Output @ Duty Cycle (TIG)
125 A @ 15 V, 40%, 130 A @ 15.2 V, 100%, 210 A @ 18.4 V, 20%, 90 A @ 13.6 V, 100%
Rated Output @ Duty Cycle (MIG)
120 A @ 20 V, 100%, 230 A @ 25.5V, 15%, 75 A @ 17.8 V, 100%, 95 A @ 18.8 V, 40%
Rated Output @ Duty Cycle (Stick)
120 A @ 24.8 V, 100%, 200 A @ 28 V, 15%, 60 A @ 22.4 V, 100%, 85 A @ 23.4 V, 40%
Amperage MIG - Minimum
20 A
Polarity
AC/DC
Phase
Single
Remote Connection Type
4-Pin (Lincoln), 6-Pin (Lincoln)
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Wire Feed Speed
700 in/min
Minimum Wire Feed Speed
50 in/min
Welder Series
Power MIG 220 AC/DC

Dimensions

Overall Height
15 in
Overall Depth
24 in
Overall Width
11 in
Power Cord Length
20 in
Wire Diameter Aluminum - Maximum
0.045 in
Wire Diameter Solid - Maximum
0.045 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.045 in
Wire Diameter Solid - Minimum
0.035 in
Fits Chest Size
Arcfx(R) Technology - Provides Instant Visual Feedback on How Settings Affect the Weld Outcome, Built-In Tig Solenoid and Foot Pedal Adapter - the Power Mig 220 AC/DC Welder is Designed to Accept a Tig Torch, Dual Input Voltage - 120V and 230V Inputs So You can Plug into Any Common Power Supply, Ergonomic Case - Sleek and Robust Case Design with Multiple Lift Points for Ease of Mobility Around the Shop, Lightweight and Portable, Memory Capability - Easily Recall Saved Settings to Get Welding Faster, Ready Set Weld(R) Technology - Simplifies Setup by Recommending Optimal Welding Parameters for Each Welding Procedure, Robust and Reliable Wire Drive - Ensures Proper and Consistent Feeding for Optimal Welding Experience

Description

Multi-Process Welder, Input Voltage 120/240V, Phase Single, Polarity AC/DC, Input Frequency 60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 4-Pin (Lincoln), 6-Pin (Lincoln)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.