Shop LINCOLN INDUSTRIAL

Conveyor Oven, Gas

  • Mfr # 2424-GUN

  • Zoro # G623352668


product price:  $24,333.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
19 in
Energy Star Compliant
No
Features
Adjustable Conveyor Speed from 20 sec to 30 min, Adjustable Temperature from 250 Degrees F to 600 Degrees F, Continuous Cook Platform, Easytouch(R) Controls, No Venting Hood Required, Removable Door and Front-Loading Conveyor, Variable Speed
Gas Inlet Type
NPT
Operating Temperature - Maximum
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2424-GUN
Zoro #
G623352668
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Width
49 in
Overall Depth
39 3/4 in
Oven Size
Single Deck
Gas Inlet Size
3/4 in

Details

Energy Star Compliant
No
Features
Adjustable Conveyor Speed from 20 sec to 30 min, Adjustable Temperature from 250 Degrees F to 600 Degrees F, Continuous Cook Platform, Easytouch(R) Controls, No Venting Hood Required, Removable Door and Front-Loading Conveyor, Variable Speed
Gas Inlet Type
NPT
Operating Temperature - Maximum
600 Degrees F
Power Source
Gas
Includes
24 in by 24 in Chamber
Product Type
Conveyor Oven
Material
Stainless Steel
Operating Temperature - Minimum
250 Degrees F
Number of Baking Chambers
1
Voltage
120V
Convection Oven Shelf Type
Conveyor
Current
9 A
Item
Conveyor Oven
Installation Type
Countertop, Floor
Plug Type
3 Wire, L + N + G
Gas Type
Natural
Number of Shelves
1
Weight
430 lb
Phase
Single-Phase
Power Source - TS Only
Gas

Description

Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 19 in, Overall Width 49 in, Overall Depth 39 3/4 in, Product Type Conveyor Oven, Voltage 120V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 9 A, Energy Star Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.