Zoro Homepage

Air Drum Pump, 8 gpm, 120 psi, 1:1

  • Mfr # 51009C-S16

  • Zoro # G4861077


product price: $4,145.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Mobile
Air Motor Size (In.)
4 1/4 in
Pump Ratio
1:1
Container Size
75 gal
Consumption @ 100 PSI
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51009C-S16
Zoro #
G4861077
UPC #
-
Country of Origin
United States

Dimensions

Air Motor Size (In.)
4 1/4 in
Container Size
75 gal
Outlet Size
1/2 in NPT
Air Inlet Size
1/4 FNPT
Air Outlet Size
1/2 in
Container Size Included
75 Gallon Drum
For Container Size
75 gal

Details

Item
Oil Transfer Cart
Type
Mobile
Pump Ratio
1:1
Consumption @ 100 PSI
12 cfm
Working Flow Max. (GPM)
15 gpm
Output
15 gpm
Interval Time Between Cycles (Min.)
0.08 min
Fluid In/Out NPT (F)
1 in/ 1/2 in
Pump for Multiple Outlets
Yes
Fluid Outlet Thread (In.)
1/2 FNPT
Fluid Inlet Thread (In.)
1 FNPT
Outlet Pressure Max. (PSI)
120 psi
Min. Air Inlet Pressure
50 psi
Includes
Filter Regulator, Hose, Suction Reversing Valve
Capacity
75 gal
For Use With
Oil
Max. Air Inlet PSI
120 psi
Extract
15 oz per stroke
Air Inlet (In.)
1/4 FNPT
Max. Air Pressure
120 psi
Ratio
1:1
Features
Convenient Transfer Cart Allows You to Quickly and Easily Extract Used Engine Oil, Gear Oil, Hydraulic Fluid, Antifreeze or Other Compatible Fluids from Engines, Gear Boxes, Sumps, Similar Containers and Transfer it to this Large 75 gal Steel Portable Tank, the Heavy Duty 4 Wheel Cart Provides Portability of the Collected Fluid which can then be Conveniently Transferred
Max. Outlet Pressure
120 psi
For Container Type
Tank
Air Consumption
12 cfm
Power Source
Air

Description

Air Drum Pump, Max. Air Pressure 120 psi, Suction Tube Material PVC, Discharge Connection Type FNPT, Features 4 Wheel Transfer Cart, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Air Consumption 12 cfm, Hose Length 180 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.