Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-2448-36-WLP-SHLF
- Zoro # G423510497
product price:Â
$
1,223.99
/ea
Key Features
Work Surface Width
48 in
Load Capacity
3,000 lbs
Overall Height
73.75 in
Overall Width
48 in
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-2448-36-WLP-SHLF
- Zoro #
- G423510497
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Material
- Steel, Butcher Block
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
Dimensions
- Work Surface Width
- 48 in
- Overall Height
- 73.75 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Work Surface Depth
- 24 in
- Work Surface Height
- 37.75 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 24" x 48" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.