Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-2460-AH-BR-RG-SHLF
- Zoro # G223510543
product price:Â
$
990.99
/ea
Key Features
No. of Shelves
Open Base
Load Capacity
4,500 lbs
Overall Depth
24 in
Type
Open Base
Work Surface Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-2460-AH-BR-RG-SHLF
- Zoro #
- G223510543
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Open Base
- Load Capacity
- 4,500 lbs
- Type
- Open Base
- Finish
- Powder Coat
- Material
- Steel
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
Dimensions
- Overall Depth
- 24 in
- Work Surface Width
- 60 in
- Work Surface Height
- 24"-41"
- Overall Width
- 60 in
- Work Surface Depth
- 24 in
- Overall Height
- 60-77 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.