Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3072-AH-BR-RG-SHLF
- Zoro # G423510473
product price:Â
$
1,099.99
/ea
Key Features
Type
Open Base
Finish
Powder Coat
Overall Width
72 in
Work Surface Depth
30 in
Load Capacity
4,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3072-AH-BR-RG-SHLF
- Zoro #
- G423510473
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- No. of Shelves
- Open Base
Dimensions
- Overall Width
- 72 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 24"-41"
- Work Surface Width
- 72 in
- Overall Depth
- 30 in
- Overall Height
- 60-77 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 72" Top Size, 21" to 41" Adjustable Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.