Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST2-3048-AH-WLP-SHLF
- Zoro # G223510598
product price:
$
1,002.99
/ea
Key Features
Work Surface Depth
30 in
Work Surface Height
24"-41"
Type
Lower Shelf
Color
Gray
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-3048-AH-WLP-SHLF
- Zoro #
- G223510598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Depth
- 30 in
- Work Surface Height
- 24"-41"
- Overall Depth
- 30 in
- Overall Height
- 60-77 in
- Work Surface Width
- 48 in
- Overall Width
- 48 in
Details
- Type
- Lower Shelf
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Load Capacity
- 5,000 lbs
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.