Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST1-3660-36-WPB-SHLF
- Zoro # G723510661
product price:Â
$
1,072.99
/ea
Key Features
Type
Open Base
Material
Steel
Load Capacity
4,500 lbs
Work Surface Height
36 in
Work Surface Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3660-36-WPB-SHLF
- Zoro #
- G723510661
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Material
- Steel
- Load Capacity
- 4,500 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Finish
- Powder Coat
- No. of Shelves
- Open Base
Dimensions
- Work Surface Height
- 36 in
- Work Surface Depth
- 36 in
- Work Surface Width
- 60 in
- Overall Depth
- 36 in
- Overall Height
- 72 in
- Overall Width
- 60 in
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 36" x 60" Top Size, 36" Top Height, Open Base, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.