Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST2-2460-36-BR-RG-SHLF
- Zoro # G923510652
product price:Â
$
1,001.99
/ea
Key Features
Type
Lower Shelf
Surface Material
Reinforced 12 Gauge Steel Top
Load Capacity
4,500 lbs
Overall Height
72 in
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-2460-36-BR-RG-SHLF
- Zoro #
- G923510652
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 4,500 lbs
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Color
- Gray
- Material
- Steel
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Work Surface Width
- 60 in
- Work Surface Height
- 36 in
- Work Surface Depth
- 24 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 60" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.