Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-2448-36-WLP-SHLF
- Zoro # G423510404
product price:Â
$
956.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Surface Material
Reinforced 12 Gauge Steel Top
Load Capacity
5,000 lbs
Overall Height
73.5 in
Work Surface Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-2448-36-WLP-SHLF
- Zoro #
- G423510404
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Material
- Steel
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Color
- Gray
Dimensions
- Overall Height
- 73.5 in
- Work Surface Width
- 48 in
- Work Surface Height
- 36 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Work Surface Depth
- 24 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 24" x 48" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.