Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/20 HP Polypropylene Centrifugal Pump 230V 3/4" FNPT

  • Mfr # 581614

  • Zoro # G7160501


product price: $445.99
/ea
Free Shipping & Returns

Key Features

HP
1/25 hp
Voltage
230
Inlet
1/2 in FNPT
Outlet
1/2 in MNPT
Housing Material
Glass-Filled Polyphenylene Sulfide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581614
Zoro #
G7160501
UPC #
094700677129
Country of Origin
Mexico

Dimensions

Length
8 15/16 in
Width
4 in
Height
5 in
Manufacturers Warranty Length
1 yr
Cord Length
6 ft
Intake Pipe Size
1/2 in
Discharge Pipe Size
1/2 in
Overall Height
5 in
Overall Length
8.9 in
Overall Width
4 in

Details

Item
Magnetic Drive Pump
HP
1/25 hp
Voltage
230
Inlet
1/2 in FNPT
Outlet
1/2 in MNPT
Housing Material
Glass-Filled Polyphenylene Sulfide
Max. Specific Gravity
1.1
Amps
3.0/1.7
Motor Enclosure
Totally Enclosed Fan Cooled
Seal Material
Carbon/Ceramic, Viton
Application
Highly Corrosive Chemicals and Solutions
Duty
Continuous
GPM of Water @ 1 Ft. of Head
10.4
Hz
50/60
Best Efficiency GPM @ Head
9.8 gpm @ 1 ft.
Phase
Single
Best Efficiency Range GPM @ Head
45 to 95 gpm @ 160 to 210 ft.
GPM of Water @ 3 Ft. of Head
9.1
Drain Plug
No
GPM of Water @ 15 Ft. of Head
7.1
Bearing Type
Ball
GPM of Water @ 9 Ft. of Head
7
Max. Liquid Temp.
200 Degrees F
Wetted Materials
Carbon and Ceramic Parts, Polyphenylene Sulfide, Viton
Cord
6 ft
Impeller Material
Glass-Filled Polyphenylene Sulfide
Motor Type
Permanent Split Capacitor
Flow Rate @ 15 ft of Head (Maximum)
2.5 gpm
Frequency
60 Hz
Specific Gravity (Maximum)
1.1
Media Temperature (Maximum)
200 Degrees F
Motor Speed (Maximum)
3,200 RPM
Electrical Connection Type
Plug-In
Horsepower (Maximum)
1/25 hp
Discharge Pipe Type
MNPT
Intake Pipe Type
FNPT
Feet of Head (Maximum)
16 ft
Nameplate Voltage
230V AC

Description

Centrifugal Pump, Discharge Pipe Size 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 16 ft, Flow Rate @ 3 ft of Head (Maximum) Not Applicable, Flow Rate @ 6 ft of Head (Maximum) Not Applicable, Flow Rate @ 9 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 2.5 gpm, Flow Rate @ 24 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/25 hp, Intake Pipe Size 1/2 in, Intake Pipe Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.