Zoro Homepage

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # 14S-CIM-3-inch

  • Zoro # G715820792


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Impeller Material
Cast Iron
Phase
Single
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14S-CIM-3-inch
Zoro #
G715820792
UPC #
0010121144200
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Body Diameter
9 7/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
3 in
Overall Height
17 1/4 in
Width at Widest Point
14 1/8 in
Solids Diameter - Maximum
2 in

Details

Item
Sewage Ejector Pump
Impeller Material
Cast Iron
Phase
Single
Switch Actuation
No Switch Included
Liquid Temperature - Maximum
140 Degrees F
Requires Control Panel
No Control Panel Required
Current
11.60 A
Power Source
Corded Electric
Feet of Head - Maximum
25 ft
Flow Rate @ 10 ft of Head
100 gpm
Frequency
60 Hz
Discharge Orientation
Vertical
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Rated Voltage
115V AC
Volute Material
Cast Iron
Rotation Speed - Maximum
1,625 RPM
Motor Housing Material
Cast Iron
Discharge Gender
Female
Duty Cycle
Continuous
Standards
CSA
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Series
14S-CIM
For Media Type
Sewage Water
Horsepower
1/2 hp

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 1/8 in, Overall Height 17 1/4 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.