Shop U.S. MOTORS

Pump Motor

  • Mfr # DH30S2HF
  • Zoro # G0920989

product price: 
$
3,043.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
30
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH30S2HF
Zoro #
G0920989
UPC #
786382055868
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
30
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,770
Full Load Amps
84 A
Motor Design
Three-Phase
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Weight
225 lb
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Ins. Class
F
Duty Cycle
Intermittent
Motor Shaft Design
Keyed
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Nominal Efficiency
91 %
Usable @ 200V
Usable at 200V
Motor Mounting Type
Rigid Base
Frame
284T
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Application
Pump
Insulation Class
F
Mounting Position
Horizontal
Shaft Design
Keyed
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Bearing Protection Type
Shaft Shields
Product Type
Pump Motor
Full Load Current @ 60 Hz
84.0 A
Number of Wires
6
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Nameplate Horsepower @ 60 Hz
30 hp
Nameplate Voltage @ 60 Hz
200V AC
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Height
15 7/16 in
Lead Length
72 in
Overall Length
24 7/8 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Body Dia.
12.4 in
Length Less Shaft
20 1/2 in
Body Diameter
12.4 in
Shaft Diameter
1 7/8 in
Frame Size
284T
Wire Rope Length
24 7/8 in
Length
24 7/8 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 284T, Hz 60 Hz, Full Load Amps 84.0, Height 15 7/16 in, HP 30, Ins. Class F, Lead Length 72 in, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.