Submersible Pump Motor

  • Mfr # 2343162604G
  • Zoro # G407844686
product price: 
$
1,367.20
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
3
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2343162604G
Zoro #
G407844686
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Three
HP
3
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Overload Relay Max. Amp Setting
10.9 A
Max. SF Amps
10.9
Motor Design
Three-Phase
Starter Required
No
Motor Sub Application
Water Wells
Thrust Rating
900 lb
Motor Thermal Protection
Built-In Lightning Arrestor
Max. Ambient Temp.
86 Degrees F
Diaphragm Type
Pressure Equalizing
Full Load Amps
9.5 A
Motor Enclosure Design
Hermetically Sealed
Standards
ANSI/NSF 61
Stator Type
Hermetically Sealed
Overload Relay Amp Setting
9.5 A
Overload Relay Required
No
Hz
60 Hz
Motor Shaft Rotation
CCW
Motor Application
Pumps
Shaft Material
Nitrile Rubber
Nominal Efficiency
78 %
Motor Mounting Type
NEMA Pump Mounting
Motor Frame Material
Stainless Steel
Ins. Class
B
Duty Cycle
Continuous
Motor Mounting Position
Vertical Shaft Up
Part Winding Start Capable
No
Inverter Rated
Not Inverter Rated
Weight
41 lb
Motor Shaft Design
Splined
Insulation Class
B
Includes Diaphragm
Diaphragm Included
Manufacturers Warranty
1 yr
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Application
Pump
Sub Application
Deep Well Submersible Pump
Shaft Design
Splined
Overload Relay Current
9.5 A
Frame Material
Stainless Steel
Frequency
60 Hz
Full Load Current @ 60 Hz
9.5 A
Overload Relay Maximum Amp Setting
10.9 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Requires Overload Relay
No
Mounting Position
Vertical Shaft Up
Product Type
Pump Motor
Bearing Type
Kingsbury
Nameplate Service Factor @ 60 Hz
1.15
Service Factor Current
10.9 A

Dimensions

Height
16 13/16 in
Lead Length
4 ft
Bolt Circle Dia.
2 7/8 in
Length Less Shaft
15 5/16 in
Manufacturers Warranty Length
1 yr
Body Dia.
3.8 in
Shaft Dia.
5/8 in
Overall Length
16 1/16 in
Shaft Length
15 5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Shaft Diameter
5/8 in
Wire Rope Length
16 1/16 in
Length
16 1/16 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 9.5, Height 16 13/16 in, HP 3, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 15 5/16 in

Ratings & reviews