Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2445029004GS
  • Zoro # G007844710

product price: 
$
828.80
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/3
Voltage
115V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2445029004GS
Zoro #
G007844710
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1/3
Voltage
115V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Max. SF Amps
9.2 A
Overload Relay Max. Amp Setting
12 A
Max. Ambient Temp.
86 Degrees F
Motor Enclosure Design
Hermetically Sealed
Motor Shaft Rotation
CCW
Shaft Material
Nitrile Rubber
Motor Sub Application
Water Wells
Overload Relay Required
No
Motor Design
Split-Phase
Thrust Rating
300 lb
Standards
ANSI/NSF 61
Motor Thermal Protection
Built-In Lightning Arrestor
Full Load Amps
8 A
Diaphragm Type
Pressure Equalizing
Motor Application
Pumps
Stator Type
Hermetically Sealed
Hz
60 Hz
Overload Relay Amp Setting
10.0 A
Starter Required
No
Motor Mounting Position
Vertical Shaft Up
Motor Frame Material
Stainless Steel
Motor Shaft Design
Splined
Inverter Rated
Not Inverter Rated
Nominal Efficiency
51 %
Duty Cycle
Continuous
Weight
17 lb
Motor Mounting Type
NEMA Pump Mounting
Ins. Class
B
Part Winding Start Capable
No
Overload Relay Current
10 A
Shaft Design
Splined
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Full Load Current @ 60 Hz
8.0 A
Product Type
Pump Motor
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Manufacturers Warranty
1 yr
Overload Relay Maximum Amp Setting
12 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Sub Application
Deep Well Submersible Pump
Application
Pump
Requires Overload Relay
No
Insulation Class
B
Service Factor Current
9.2 A
Bearing Type
Kingsbury
Includes Diaphragm
Diaphragm Included
Frame Material
Stainless Steel
Mounting Position
Vertical Shaft Up
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
115V AC
Nameplate Horsepower @ 60 Hz
1/3 hp

Dimensions

Lead Length
4 ft
Height
10 1/4 in
Length Less Shaft
8 3/4 in
Shaft Dia.
5/8 in
Overall Length
8 3/4 in
Body Dia.
3.8 in
Shaft Length
9 1/2 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
2 7/8 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 8.0, Height 10 1/4 in, HP 1/3, Includes Not Applicable, Ins. Class B, Inverter Rated Not Inverter Rated, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.