Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2445079004GS
  • Zoro # G207844725

product price: 
$
964.00
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
3/4
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2445079004GS
Zoro #
G207844725
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
3/4
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Stator Type
Hermetically Sealed
Max. SF Amps
8
Max. Ambient Temp.
86 Degrees F
Motor Enclosure Design
Hermetically Sealed
Shaft Material
Nitrile Rubber
Overload Relay Amp Setting
6.8 A
Standards
ANSI/NSF 61
Motor Thermal Protection
Built-In Lightning Arrestor
Overload Relay Max. Amp Setting
8 A
Diaphragm Type
Pressure Equalizing
Full Load Amps
6.8 A
Motor Design
Split-Phase
Thrust Rating
300 lb
Motor Sub Application
Water Wells
Starter Required
No
Hz
60 Hz
Motor Shaft Rotation
CCW
Overload Relay Required
No
Motor Application
Pumps
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Vertical Shaft Up
Ins. Class
B
Part Winding Start Capable
No
Motor Mounting Type
NEMA Pump Mounting
Weight
21 lb
Motor Shaft Design
Splined
Nominal Efficiency
60 %
Motor Frame Material
Stainless Steel
Duty Cycle
Continuous
Manufacturers Warranty
1 yr
Application
Pump
Frame Material
Stainless Steel
Mounting Position
Vertical Shaft Up
Insulation Class
B
Bearing Type
Kingsbury
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Sub Application
Deep Well Submersible Pump
Product Type
Pump Motor
Full Load Current @ 60 Hz
6.8 A
Overload Relay Current
6.8 A
Requires Overload Relay
No
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Service Factor Current
8 A
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Includes Diaphragm
Diaphragm Included
Shaft Design
Splined
Overload Relay Maximum Amp Setting
8 A
Nameplate Voltage @ 60 Hz
230V AC
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Lead Length
4 ft
Height
12 1/8 in
Length Less Shaft
10 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 5/8 in
Shaft Length
11 1/4 in
Shaft Dia.
5/8 in
Body Dia.
3.8 in
Bolt Circle Dia.
2 7/8 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Wire Rope Length
10 5/8 in
Length
10 5/8 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 6.8, Height 12 1/8 in, HP 3/4, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.