Welded Multi-Shelf Service Cart
- Mfr # 4ML-2448-5PY
- Zoro # G423510398
product price:Â
$
675.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,200 lbs
Finish
Powder Coat
Caster Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ML-2448-5PY
- Zoro #
- G423510398
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Welded Multi-Shelf Service Cart
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 1,200 lbs
- Finish
- Powder Coat
- Caster Material
- Polyurethane
- Number of Shelves
- 4
- Material
- Steel
- Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
Dimensions
- Overall Height
- 62 in
- Shelf Width
- 24 in
- Shelf Length
- 48 in
- Overall Width
- 24 in
- Wheel Diameter
- 5 in
- Overall Length
- 53.5 in
Description
Welded Multi-Shelf Service Cart, 24" x 48" Shelf Size, 4 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.