Chemical Metering Pump, 168 gpd, PP Head
Mfr # B141-415SI
Zoro # G716292284
product price: $2,288.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Housing Material
Thermoplastic
Control Programs
Manual Control
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B141-415SI
Zoro #
G716292284
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
1/2 in
Overall Length
14.7 in
Overall Height
12.3 in
Overall Width
5.7 in
Details
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Housing Material
Thermoplastic
Control Programs
Manual Control
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Stroke Rate (Maximum)
100 stroke/min
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
7 gph
Head Material
Polypropylene
Operating Pressure (Maximum)
30 psi
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Frequency
50 Hz, 60 Hz
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 168 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.