Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Metering Pump, 48 gpd, PVC Head

  • Mfr # PD051-A38HI

  • Zoro # G116292433


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Solenoid
Nameplate Voltage
115/230V AC
Seal Material
PTFE
Check Ball Material
Ceramic
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD051-A38HI
Zoro #
G116292433
UPC #
-
Country of Origin
United States

Details

Pump Drive Type
Solenoid
Nameplate Voltage
115/230V AC
Seal Material
PTFE
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Frequency
50 Hz, 60 Hz
Fitting Material
PVC
Head Material
PVC
Operating Pressure (Maximum)
110 psi
Control Programs
Manual Control
Stroke Rate (Maximum)
160 stroke/min
Reproducibility
+/-3.0%
Flow Rate (Minimum)
0.002 gph
Standards
CE Certified, ETL, NSF 372, NSF 61
Flow Rate (Maximum)
2 gph

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.