Chemical Metering Pump, 60 gpd, PP Head
Mfr # B921-495SI
Zoro # G716292659
product price: $3,411.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.7 in
Intake Connection Size
3/8 in
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Head Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B921-495SI
Zoro #
G716292659
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Intake Connection Size
3/8 in
Overall Length
14.7 in
Overall Height
12.3 in
Details
Item
Electronic Chemical Metering Pump
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Head Material
Polypropylene
Check Ball Material
Ceramic
Operating Pressure (Maximum)
100 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Pulse/Analog Input with Dual Manual Control
Housing Material
Thermoplastic
Fitting Material
Polypropylene
Nameplate Voltage
120V AC
Turn Down Ratio
1000:1
Flow Rate (Maximum)
2.5 gph
Stroke Rate (Maximum)
100 stroke/min
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.