Zoro Homepage

Chemical Metering Pump, 8 gpd, PP Head

  • Mfr # E731-25HV

  • Zoro # G016292502


product price: $5,911.99
/ea
Free Shipping & Returns

Key Features

Check Ball Material
316 Stainless Steel
Stroke Rate (Maximum)
100 stroke/min
Overall Height
9.1 in
Operating Pressure (Maximum)
60 psi
Intake Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E731-25HV
Zoro #
G016292502
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.1 in
Intake Connection Size
1/2 in
Overall Width
8 in
Overall Length
12.9 in

Details

Check Ball Material
316 Stainless Steel
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
60 psi
Head Material
Polypropylene
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Housing Material
Aluminum, Cast Iron
Flow Rate (Maximum)
8 gpd
Fitting Material
Polypropylene
Standards
c-UL, UL
Nameplate Voltage
120V AC
Intake Connection Type
MNPT
Control Programs
Pulse Input with Dual Manual Control

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material Polypropylene, Flow Rate (Maximum) 8 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.