Zoro Homepage

ChemicalMeteringPump, 108gpd, PVCHead

  • Mfr # B731-D60HI

  • Zoro # G416292621


product price: $2,917.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Overall Length
14.7 in
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B731-D60HI
Zoro #
G416292621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Intake Connection Size
3/8 in
Overall Width
5.7 in
Overall Height
12.3 in

Details

Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
50 psi
Flow Rate (Maximum)
4.5 gph
Frequency
50 Hz, 60 Hz
Item
Electronic Chemical Metering Pump
Fitting Material
PVC
Check Ball Material
Ceramic
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Thermoplastic
Turn Down Ratio
1000:1
Head Material
PVC
Pump Drive Type
Solenoid

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 108 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.