Zoro Homepage

ChemicalMeteringPump, 48gpd, AcrylicHead

  • Mfr # PD061-A40HI

  • Zoro # G916292435


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Check Ball Material
Ceramic
Flow Rate (Minimum)
0.002 gph
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Nameplate Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD061-A40HI
Zoro #
G916292435
UPC #
-
Country of Origin
United States

Details

Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Flow Rate (Minimum)
0.002 gph
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Nameplate Voltage
115/230V AC
Head Material
Acrylic
Seal Material
PTFE
Frequency
50 Hz, 60 Hz
Operating Pressure (Maximum)
50 psi
Fitting Material
PVC
Flow Rate (Maximum)
2 gph
Stroke Rate (Maximum)
160 stroke/min
Reproducibility
+/-3.0%
Control Programs
Manual Control

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.