Zoro Homepage

ChemicalMeteringPump, 4gpd, Acrylic/PPHead

  • Mfr # E721-76HV

  • Zoro # G016292540


product price: $7,004.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Size
15/16 in
Control Programs
Pulse Input with Dual Manual Control
Overall Width
8 in
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E721-76HV
Zoro #
G016292540
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
15/16 in
Overall Width
8 in
Overall Height
9.1 in
Overall Length
12.9 in

Details

Control Programs
Pulse Input with Dual Manual Control
Nameplate Voltage
120V AC
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Fitting Material
Polypropylene
Flow Rate (Maximum)
4 gpd
Housing Material
Aluminum, Cast Iron
Standards
c-UL, UL
Operating Pressure (Maximum)
100 psi
Head Material
Polypropylene
Check Ball Material
316 Stainless Steel

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 4 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material FKM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.