Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48191325
- Zoro # G823782166
product price:Â
$
51.95
/ea
Key Features
Product Type
Kalium
Chemical Formula
K
Form
Liquid
Application
Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
Storage Temperature - Minimum
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48191325
- Zoro #
- G823782166
- UPC #
- -
- Country of Origin
- Germany
- Product Type
- Kalium
- Chemical Formula
- K
- Form
- Liquid
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Storage Temperature - Minimum
- 41 Degrees F
- Standards
- OSHA
- CAS Number
- 7664-93-9
- Concentration
- 10 mg/L
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Item
- Calibration Solutions & Standards
- Color
- Colorless
- Calibration Certificate
- NIST
- Volume
- 250 mL
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Storage Temperature - Maximum
- 77 Degrees F
- Container Type
- Bottle
- Compatible Product Type
- Colorimeters
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 10 mg/L, CAS Number 7664-93-9, Chemical Formula K, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.