Calibration Solutions & Standards
- Mfr # 48371225
- Zoro # G023781815
product price:Â
$
51.95
/ea
Key Features
Quantity
1
Color
Colorless
Chemical Formula
COD/TOC
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48371225
- Zoro #
- G023781815
- UPC #
- -
- Country of Origin
- Germany
Details
- Quantity
- 1
- Color
- Colorless
- Chemical Formula
- COD/TOC
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Form
- Liquid
- Calibration Certificate
- NIST
- Item
- Calibration Solutions & Standards
- Standards
- OSHA
- Storage Temperature - Minimum
- 5 Degrees C
- Storage Temperature - Maximum
- 77 Degrees F
- CAS Number
- 7664-93-9
- Application
- Raw Water Treatment, Waste Water Treatment
- Concentration
- 40 mg/L (COD) + 16 mg/L (TOC)
- Storage Temperature
- Room Temperature
- Product Type
- Ready-to-use Solution
- Volume
- 250 mL
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 40 mg/L (COD) + 16 mg/L (TOC), CAS Number 7664-93-9, Chemical Formula COD/TOC, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.