Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48211625
- Zoro # G623782014
product price:Â
$
51.95
/ea
Key Features
Product Type
Nitrite
Storage Temperature
Room Temperature
Storage Temperature - Minimum
41 Degrees F
Chemical Formula
NO3
Concentration
50 mg/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48211625
- Zoro #
- G623782014
- UPC #
- -
- Country of Origin
- Germany
Details
- Product Type
- Nitrite
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 41 Degrees F
- Chemical Formula
- NO3
- Concentration
- 50 mg/L
- CAS Number
- 7664-93-9
- Quantity
- 1
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Item
- Calibration Solutions & Standards
- Standards
- OSHA
- Form
- Liquid
- Storage Temperature - Maximum
- 77 Degrees F
- Color
- Colorless
- Volume
- 250 mL
- Calibration Certificate
- NIST
- Compatible Product Type
- Colorimeters
- Container Material
- Amber Glass
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 50 mg/L, CAS Number 7664-93-9, Chemical Formula NO3, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.