Shop RICCA CHEMICAL

Buffer, pH 11.00,500mL

  • Mfr # R1610000-500G
  • Zoro # G403563154

product price: 
$
30.99
/ea

Key Features

CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Shelf Life
18 mo
Product Type
pH Buffer
Chemical Container Size
500 mL
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1610000-500G
Zoro #
G403563154
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Shelf Life
18 mo
Product Type
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
Container Material
Plastic
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Standards
ASTM, EP
Application
Analytical Reagent
Volume
500 mL
Chemical Formula
H2O; NaOH; Na2HPO4
Container Type
Bottle
Molecular Weight
141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Test Parameters
pH
pH Level
11.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, Molecular Weight 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.