Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48311325
- Zoro # G023781785
product price:Â
$
51.95
/ea
Key Features
Storage Temperature - Maximum
77 Degrees F
Storage Temperature - Minimum
41 Degrees F
CAS Number
7664-93-9
Standards
OSHA
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48311325
- Zoro #
- G023781785
- UPC #
- -
- Country of Origin
- Germany
Details
- Storage Temperature - Maximum
- 77 Degrees F
- Storage Temperature - Minimum
- 41 Degrees F
- CAS Number
- 7664-93-9
- Standards
- OSHA
- Form
- Liquid
- Calibration Certificate
- NIST
- Volume
- 250 mL
- Product Type
- Ready-to-use Solution
- Application
- Boiler Water, Drinking Water Treatment, Pool Water Control, Raw Water Treatment, Waste Water Treatment
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Item
- Calibration Solutions & Standards
- Chemical Formula
- SO42-
- Storage Temperature
- Room Temperature
- Concentration
- 75 mg/L
- Quantity
- 1
- Color
- Colorless
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Compatible Product Type
- Colorimeters
- Container Material
- Amber Glass
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 75 mg/L, CAS Number 7664-93-9, Chemical Formula SO42-, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.