Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48241225
- Zoro # G623782076
product price:Â
$
51.95
/ea
Key Features
Volume
250 mL
Storage Temperature - Minimum
41 Degrees F
Calibration Certificate
NIST
Application
Boiler Water, Drinking Water Treatment, Pool Water Control, Raw Water Treatment, Waste Water Treatment
CAS Number
7664-93-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48241225
- Zoro #
- G623782076
- UPC #
- -
- Country of Origin
- Germany
- Volume
- 250 mL
- Storage Temperature - Minimum
- 41 Degrees F
- Calibration Certificate
- NIST
- Application
- Boiler Water, Drinking Water Treatment, Pool Water Control, Raw Water Treatment, Waste Water Treatment
- CAS Number
- 7664-93-9
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Concentration
- 0.3 mg/L
- Quantity
- 1
- Storage Temperature - Maximum
- 77 Degrees F
- Form
- Liquid
- Chemical Formula
- PO4 - 4
- Standards
- OSHA
- Item
- Calibration Solutions & Standards
- Product Type
- Phosphate
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Container Type
- Bottle
- Compatible Product Type
- Colorimeters
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 0.3 mg/L, CAS Number 7664-93-9, Chemical Formula PO4 - 4, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.